WAC Lighting EN-24100-RB2-T Lighting Transformer, Electronic, 120VAC Input, 24VDC Output, 100W

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    EN-24100-RB2-T
  • Rexel Part Number:

    183144
  • UPC:

    79057616392

Lighting Transformer, Electronic Type, 120 Volt AC Input, 24 Volt DC Output, 1 x 100 Watt, Class 2, Max Run of 20 Foot, InvisiLED

$ 72.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # EN-24100-RB2-T

Rexel Part # 183144

UPC 79057616392

UNSPSC 39111500

Family / Style EN

Mounting Surface

Phase 1

Product Depth 1 1/4 in

Product Height 6 1/2 in

Product Width 1 5/8 in

Range 20 ft

Type Lighting Transformer

Volts AC 120

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch