Bodine B4CF1 Emergency Ballast, Compact Fluorescent, 1-Lamp, 120/277V

  • Mfr/Brand Name:

    Bodine
  • Mfr Number:

    B4CF1
  • Rexel Part Number:

    349014
  • UPC:

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277 Volt, Up to 1250 Lumens Initial Light Output, 90 Minute Illumination Time, Note: For Extreme Temperatures

$ 186.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bodine

Mfr Part # B4CF1

Rexel Part # 349014

UPC

UNSPSC 39111500

Family / Style Cold-Pak

Type Emergency Ballast

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch