Bodine B50LP Low-Profile Emergency Ballast

  • Mfr/Brand Name:

    Bodine
  • Mfr Number:

    B50LP
  • Rexel Part Number:

    318779
  • UPC:

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17 - 215 W (2’ - 8’) T8, T9, T10 or T12 fluorescent lamps and (4-pin) long compacts. One- or two-lamp operation may be selected

$ 161.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bodine

Mfr Part # B50LP

Rexel Part # 318779

UPC

UNSPSC 39111501

Base 4-Pin (2G11)

Shape T8 (Tubular)

Type Emergency Ballast

Volts AC 120

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch