Bodine B94CGU Emergency Ballast

  • Mfr/Brand Name:

    Bodine
  • Mfr Number:

    B94CGU
  • Rexel Part Number:

    459839
  • UPC:

    663015109153

Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. The B94CGU can be used with one 13 - 42 W (4-pin) twin, quad or triple twin-tube compact. It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts

$ 113.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bodine

Mfr Part # B94CGU

Rexel Part # 459839

UPC 663015109153

UNSPSC 39101901

Base 4-Pin (2G11)

Shape PL-T (Triple Tube)

Type Emergency Ballast

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch