Mule EM-80 Emergency Light, Incandescent, 2-Head, 5.4W, 6V, White

  • Mfr/Brand Name:

    Mule
  • Mfr Number:

    EM-80
  • Rexel Part Number:

    329118
  • UPC:

Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, White, Damp Location Listed

$ 27.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Mule

Mfr Part # EM-80

Rexel Part # 329118

UPC

UNSPSC 39111700

Color White

Type Emergency Light

Volts DC 6

Wattage 5.4

Place your Will Call order by clicking the cart button next to the appropriate Branch