TCP 20760 Emergency Light, 2-Head, Damp Location, 10.8W Halogen

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    20760
  • Rexel Part Number:

    325961
  • UPC:

    762148207603

Emergency Light, Rating: Damp Location, Lights: Halogen, 2 X 5.4W, Material: Polycarbonate, 120 / 277V. HxWxD: 5" x 16" x 3.5"

$ 28.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 20760

Rexel Part # 325961

UPC 762148207603

UNSPSC 39111708

Color White

Type Emergency Light

Volts DC 6

Wattage 10.8

Place your Will Call order by clicking the cart button next to the appropriate Branch