Lightalarms ELF647/L9-M6 Emergency Light, Incandescent, Remote, 1-Head, 9W, 6V, White

  • Mfr/Brand Name:

    Lightalarms
  • Mfr Number:

    ELF647/L9-M6
  • Rexel Part Number:

    593743
  • UPC:

    78417000607

Emergency Light, Incandescent, Remote, Weather-Resistant, 1 Head, 9 Watt, 6 Volt, White, UL Listed

$ 17.52 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lightalarms

Mfr Part # ELF647/L9-M6

Rexel Part # 593743

UPC 78417000607

UNSPSC 39111709

Color White

Type Emergency Light

Volts DC 6

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch