Multiple EMT15015 EMT Elbow, 15°, 1-1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EMT15015
  • Rexel Part Number:

    40658
  • UPC:

    78401102075

EMT Elbow, 15 Degree , 1-1/2 Inch Diameter, Material: Galvanized Steel, Color: Silver.

$ 5.07 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EMT15015

Rexel Part # 40658

UPC 78401102075

UNSPSC 39131707

Color Metallic

Diameter 1 1/2 in

Material Steel

Type EMT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch