Multiple EMT30015 EMT Elbow, 15°, 3"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EMT30015
  • Rexel Part Number:

    161052
  • UPC:

EMT Elbow, 15 Degree , 3 Inch Diameter, Material: Galvanized Steel, Color: Silver.

$ 24.63 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EMT30015

Rexel Part # 161052

UPC

UNSPSC 39131707

Color Metallic

Diameter 3 in

Material Steel

Type EMT Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch