Multiple EMT12530 EMT Elbow, 30 Degree, 1-1/4"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EMT12530
  • Rexel Part Number:

    144974
  • UPC:

    98002002044

EMT Elbow, 30 Degree , 1-1/4 Inch Diameter, Material: Galvanized Steel, Color: Silver

$ 4.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EMT12530

Rexel Part # 144974

UPC 98002002044

UNSPSC 39131707

Color Metallic

Diameter 1 1/4 in

Material Steel

Type EMT Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch