Multiple EMT12545 EMT Elbow, 45°, 1-1/4"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EMT12545
  • Rexel Part Number:

    40393
  • UPC:

    98002002034

1-1/4 Inch Diameter, 45 Degree Elbow, EMT Conduit, Material: Galvanized Steel, Color: Silver.

$ 4.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EMT12545

Rexel Part # 40393

UPC 98002002034

UNSPSC 39131707

Color Metallic

Diameter 1 1/4 in

Material Steel

Type EMT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch