Multiple EMT35045 EMT Elbow, 45°, 3-1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EMT35045
  • Rexel Part Number:

    40309
  • UPC:

    98002002039

3-1/2 Inch Diameter, 45 Degree Elbow, EMT Conduit, Material: Galvanized Steel, Color: Silver.

$ 33.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EMT35045

Rexel Part # 40309

UPC 98002002039

UNSPSC 39131707

Color Metallic

Diameter 3 1/2 in

Material Steel

Type EMT

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch