Multiple EMT4009048R EMT Elbow, 90°, 4", 48" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    EMT4009048R
  • Rexel Part Number:

    323954
  • UPC:

90 Degree EMT Elbow , 4 Inch Diameter, 48 Inch Radius, Material: Galvanized Steel, Color: Silver

$ 238.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # EMT4009048R

Rexel Part # 323954

UPC

UNSPSC 39131707

Color Metallic

Diameter 4 in

Material Steel

Type EMT Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch