Eaton E47BLS05 Limit Switch, Enclosed Precision, Plunger

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E47BLS05
  • Rexel Part Number:

    119246
  • UPC:

    782113771151

15 Amp, Plunger Actuator Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance.

$ 51.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E47BLS05

Rexel Part # 119246

UPC 782113771151

UNSPSC 39122213

Amps 15

Family / Style E47

Type Plunger

Place your Will Call order by clicking the cart button next to the appropriate Branch