Eaton ECL03B1A9A 20A, 9P, NEMA 1 Enclosed, Electrically Held

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECL03B1A9A
  • Rexel Part Number:

    325221
  • UPC:

    782114152669

20 Amp, 9-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor with 1 N.O. Side Mount Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***No Cover Control Included***

$ 1,304.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECL03B1A9A

Rexel Part # 325221

UPC 782114152669

UNSPSC 39121529

Amps 20

Family / Style Freedom

IP/NEMA Rating 1

Poles 9

Type Lighting Contactor

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch