Eaton ECL03E1E3A Lighting Contactor, 100A, 3P, 208VAC Coil, Electrically Held, NEMA1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECL03E1E3A
  • Rexel Part Number:

    385343
  • UPC:

    782114082928

Lighting Contactor, Non-Combination, Electrically Held, 3-Pole, 208 Volt AC Coil, 90 mm Frame, 100 Amp, NEMA Type 1 Enclosure

$ 1,826.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECL03E1E3A

Rexel Part # 385343

UPC 782114082928

UNSPSC 39121529

Amps 100

Family / Style ECL

IP/NEMA Rating 1

Material Metal

Mounting Surface

Poles 3

Size 90 mm

Type Lighting Contactor

Volts AC 600

Volts AC Control 208

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch