GE 463L20ANA10A0 Contactor, Lighting, 30A, 2NO, Contacts,277VAC Coil, NEMA 1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    463L20ANA10A0
  • Rexel Part Number:

    78907
  • UPC:

    78316662078

Contactor, Lighting, 30 Amp, 2 Normally Open, Contacts, 277 Volt AC Coil, NEMA 1 Enclosure

$ 183.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 463L20ANA10A0

Rexel Part # 78907

UPC 78316662078

UNSPSC 39121529

Amps 30

Family / Style 463

IP/NEMA Rating 1

Poles 2

Type Contactor

Volts AC Control 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch