GE 463LB0AJA10A0 Contactor, Lighting, 30A, 10P, 120VAC Coil, Electrically Held

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    463LB0AJA10A0
  • Rexel Part Number:

    275184
  • UPC:

    78316662087

Contactor, Lighting, Electrically Held, 30 Amp, 120 Volt AC Coil, 10-Pole, Normally Open, Contacts, NEMA 1 Enclosure

$ 540.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 463LB0AJA10A0

Rexel Part # 275184

UPC 78316662087

UNSPSC 39121529

Amps 30

Family / Style 463

IP/NEMA Rating 1

Poles 10

Type Contactor

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch