GE CR360L51302AAAZ Contactor, Lighting, 100A, 600V, 120VAC Coil, 3P, NEMA 1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR360L51302AAAZ
  • Rexel Part Number:

    585321
  • UPC:

    78316655815

Contactor, Lighting, 3-Pole, 100 Amp, 600 Volt AC, 120 Volt AC Coil, Electrically Held, 1 Normally Open Contact, NEMA 1

$ 720.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR360L51302AAAZ

Rexel Part # 585321

UPC 78316655815

UNSPSC 39121521

Amps 100

Family / Style CR360

IP/NEMA Rating 1

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch