Square D 8903LG1000V02 Contactor, Lighting, 30A, 600VAC, 10P, NO, 120VAC Coil, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903LG1000V02
  • Rexel Part Number:

    22220
  • UPC:

    78590185153

Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 10-Pole, Normally Open, 120 Volt AC Coil, NEMA 1 Enclosure

$ 1,331.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903LG1000V02

Rexel Part # 22220

UPC 78590185153

UNSPSC 39121529

Amps 30

Family / Style 8903

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 10

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch