Square D 8903LG20V02 Contactor, Lighting, 30A, 600VAC, 2P, NO, 120VAC Coil, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903LG20V02
  • Rexel Part Number:

    22024
  • UPC:

    78590185122

Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 2-Pole, Normally Open, 120 Volt AC Coil, NEMA 1 Enclosure

$ 446.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903LG20V02

Rexel Part # 22024

UPC 78590185122

UNSPSC 39121529

Amps 30

Family / Style 8903

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 2

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch