Square D ZBE102 Pilot Device, 1NC Contact Block, 22.5mm, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBE102
  • Rexel Part Number:

    23231
  • UPC:

    78590135564

Pilot Device, 1 Normally Closed, Contact Block, 22.5 mm, 10 Amp, 600 Volt AC

$ 16.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBE102

Rexel Part # 23231

UPC 78590135564

UNSPSC 39121512

Amps 10

Family / Style ZBE

Material Plastic

Mounting Screw

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch