Allen-Bradley 599-SSL Selector Switch, 3 Position, (HAND-OFF-AUTO), for 00-2 Starters

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    599-SSL
  • Rexel Part Number:

    224378
  • UPC:

    61259879622

Selector Switch, 3 Postion, (ON-OFF/HAND-OFF-AUTO), for 00-2 Starters, NEMA 1 Lift-Off Covers

$ 126.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 599-SSL

Rexel Part # 224378

UPC 61259879622

UNSPSC 39121533

Family / Style 599

IP/NEMA Rating 1

Mounting Enclosure

Size 00 - 2

Type Selector Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch