Eaton C400GK1 Enclosure, Control Kit, STOP/START, Push Buttons, Box 2 and Larger

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C400GK1
  • Rexel Part Number:

    106248
  • UPC:

    782113538815

Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 2-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons.

$ 161.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C400GK1

Rexel Part # 106248

UPC 782113538815

UNSPSC 39121521

Family / Style Freedom

IP/NEMA Rating 1

Mounting Cover

Type Starter

Can I use C400gk1 off/on push button on Mag starter model XTCE025C10? I have an Quincy 5HP compressor that came with your mag starter The inside has a metal L bracket. Is the L bracket used for the C400gk1?

Asked by: JOHN
  • 2017-01-22T10:22CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_106248, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch