Eaton C400GK12A Cover Control Kit

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C400GK12A
  • Rexel Part Number:

    357550
  • UPC:

    782113562636

Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 2-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons and Red RUN Pilot Light (120V AC).

$ 441.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C400GK12A

Rexel Part # 357550

UPC 782113562636

UNSPSC 39121521

Family / Style Freedom

IP/NEMA Rating 1

Mounting Cover

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch