Eaton C400GK3 Enclosure, Control Kit, HAND/OFF/AUTO, Selector Switch, NEMA/IEC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C400GK3
  • Rexel Part Number:

    106202
  • UPC:

    782113538846

Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 2-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons.

$ 161.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C400GK3

Rexel Part # 106202

UPC 782113538846

UNSPSC 39121521

Family / Style Freedom

IP/NEMA Rating 1

Mounting Cover

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch