Allen-Bradley 25-JBAA Enclosure, Adapter, Frame A from IP20 to IP30, NEMA 1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    25-JBAA
  • Rexel Part Number:

    513730
  • UPC:

    88495199010

Enclosure, Adapter, Frame A from IP20 to IP30, NEMA 1

$ 27.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 25-JBAA

Rexel Part # 513730

UPC 88495199010

UNSPSC 39121302

Family / Style PowerFlex

IP/NEMA Rating 1

Size A

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch