Panduit FMT1 Fiber Mount Tray, 1.75" H x 17.16" W x 11.16" D, 4 Spaces

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FMT1
  • Rexel Part Number:

    301199
  • UPC:

    07498385475

Fiber Mount Tray, 1.75" H x 17.16" W x 11.16" D, 4 Spaces, Mount with CFAPPBL1 Fiber Adapter Patch Panel

$ 220.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # FMT1

Rexel Part # 301199

UPC 07498385475

UNSPSC 43223301

Color Black

Product Depth 11.16 in

Product Height 1.75 in

Product Width 17.16 in

Type Fiber Mount Tray

Place your Will Call order by clicking the cart button next to the appropriate Branch