Cooper B-Line 12105-4XALC Nfal Box 12.00x10.00x5.00

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12105-4XALC
  • Rexel Part Number:

    250586
  • UPC:

    782051700466

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 12.00x10.00x5.00, Material/Finish: Aluminum.

$ 541.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12105-4XALC

Rexel Part # 250586

UPC 782051700466

UNSPSC 39121324

IP/NEMA Rating 4X

Material Aluminum

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch