Hoffman A1210NFAL Junction Box, Wall Mount, NEMA 4X, Clamp Cover, 12" x 10" x 5"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1210NFAL
  • Rexel Part Number:

    17894
  • UPC:

    783510566500

Junction Box, Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size: 12" x 10" x 5", Material/Finish: Aluminum

$ 395.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1210NFAL

Rexel Part # 17894

UPC 783510566500

UNSPSC 39121303

IP/NEMA Rating 4X

Material Aluminum

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch