Hoffman A1614NFAL Nfal Box, 16" x 14" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1614NFAL
  • Rexel Part Number:

    17837
  • UPC:

    783510566708

Junction Box, Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 16" x 14" x 6", Material/Finish: Aluminum

$ 553.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1614NFAL

Rexel Part # 17837

UPC 783510566708

UNSPSC 39121303

IP/NEMA Rating 4X

Material Aluminum

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 14 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch