Hoffman A20H1610ALLP NEMA 4X, Continuous Hinge with Clamps, 20" x 16" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20H1610ALLP
  • Rexel Part Number:

    210686
  • UPC:

    783510273507

Enclosure, NEMA 4X, Continuous Hinge with Clamps, 20 Inch x 16 Inch x 10 Inch, Wall Mount, Stainless Steel Clamp Assembly, Thermoplastic Data Pocket, Hasp and Staple for Padlocking, Oil-Resistant Gasket, Material: Aluminum, Finished: Brushed Aluminum

$ 1,223.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20H1610ALLP

Rexel Part # 210686

UPC 783510273507

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Surface

Product Depth 10 in

Product Height 20 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch