Hoffman A24H2010ALLP Enclosure, NEMA 4X, Continuous Hinge With Clamps, 24" x 20" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2010ALLP
  • Rexel Part Number:

    85730
  • UPC:

    783510273606

Enclosure, NEMA 4X, Continuous Hinge With Clamps, 24 Inch x 20 Inch x 10 Inch, Wall Mount, Stainless Steel Clamp Assembly, Thermoplastic Data Pocket, Hasp and Staple for Padlocking, Oil-Resistant Gasket, Material: Aluminum, Finished: Brushed Aluminum.

$ 1,446.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2010ALLP

Rexel Part # 85730

UPC 783510273606

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Surface

Product Depth 10 in

Product Height 24 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch