Hoffman A24H2408ALLP Enclosure, NEMA 4X, Continuous Hinge With Clamps, 24" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24H2408ALLP
  • Rexel Part Number:

    260741
  • UPC:

    783510273002

Enclosure, NEMA 4X, Continuous Hinge With Clamps, 24 Inch x 24 Inch x 8 Inch, Wall Mount, Stainless Steel Clamp Assembly, Thermoplastic Data Pocket, Hasp and Staple for Padlocking, Oil-Resistant Gasket, Material: Aluminum, Finished: Brushed Aluminum

$ 1,487.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24H2408ALLP

Rexel Part # 260741

UPC 783510273002

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch