Hoffman A806NFAL Enclosure, Wall-Mount, Type 4X, Enclosure, 8" x 6" x 3", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A806NFAL
  • Rexel Part Number:

    17909
  • UPC:

    783510566302

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 8" x 6" x 3", Material/Finish: Aluminum

$ 274.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A806NFAL

Rexel Part # 17909

UPC 783510566302

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Surface

Product Depth 3 1/2 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch