Cooper B-Line 363012-4XA Enclosure, Nema 4X, Hinge Cover, Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    363012-4XA
  • Rexel Part Number:

    250062
  • UPC:

    782051870404

Enclosure, Nema 4X, Continuous Hinge Cover with Clamps, Aluminum, 36x30x12 Inch, Wall Mount, No Knockouts

$ 3,012.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 363012-4XA

Rexel Part # 250062

UPC 782051870404

UNSPSC 39121305

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Product Depth 12 in

Product Height 36 in

Product Width 30 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch