Hoffman A1008NFAL Junction Box, NEMA 4X, Hinge Cover with Clamps, 10" x 8" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1008NFAL
  • Rexel Part Number:

    79629
  • UPC:

    783510566401

Junction Box, NEMA 4X, Continuous Hinge Cover with Clamps, Aluminum, 10" x 8" x 4", Wall Mount, Includes Panels For Junction Boxes

$ 324.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1008NFAL

Rexel Part # 79629

UPC 783510566401

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Wall

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch