Hoffman A1614CHAL Junction Box, NEMA 12, Hinge Cover with Clamps, 16" x 14" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1614CHAL
  • Rexel Part Number:

    26483
  • UPC:

    783510563707

Junction Box, NEMA 12, Continuous Hinge Cover with Clamps, Aluminum, 16" x 14" x 6", Wall Mount, Includes Panels For Junction Box

$ 549.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1614CHAL

Rexel Part # 26483

UPC 783510563707

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 12

Material Aluminum

Mounting Wall

Product Depth 6 in

Product Height 16 in

Product Width 14 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch