Hoffman A30H2408ALLP Enclosure, NEMA 4X, Hinge Cover, Clamps, Aluminum, 30" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H2408ALLP
  • Rexel Part Number:

    46744
  • UPC:

    783510273101

Enclosure, NEMA 4X, Continuous Hinge Cover with Clamps, Aluminum, 30" x 24" x 8", Wall Mount

$ 1,665.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H2408ALLP

Rexel Part # 46744

UPC 783510273101

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch