Hoffman A36H3008ALLP Enclosure, NEMA 4X, Hinge Cover, Clamps, Aluminum, 36" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3008ALLP
  • Rexel Part Number:

    45694
  • UPC:

    783510273309

Enclosure, NEMA 4X, Continuous Hinge Cover with Clamps, Aluminum, 36" x 30" x 8", Wall Mount

$ 2,088.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3008ALLP

Rexel Part # 45694

UPC 783510273309

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Wall

Product Depth 8 in

Product Height 36 in

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch