Allied Moulded AM1084L Enclosure, Hinge Cover, NEMA 4X, 10" X 8" x 4", Gray, Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1084L
  • Rexel Part Number:

    249813
  • UPC:

    085339840022

Enclosure, Hinge Cover, NEMA 4X, 10 Inch X 8 Inch x 4 Inch, Wall Mount, Gray, Fiberglass

$ 66.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1084L

Rexel Part # 249813

UPC 085339840022

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch