Allied Moulded AM1084T Enclosure, Hinge Cover, NEMA 4X, 10" x 8" x 4", Gray, Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1084T
  • Rexel Part Number:

    341333
  • UPC:

    08533984003

Enclosure, Hinge Cover, NEMA 4X, 10 x 8 x 4 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

$ 71.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1084T

Rexel Part # 341333

UPC 08533984003

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch