Allied Moulded AM1206RT Enclosure, Hinge Cover, NEMA 4X, 12" X 10" x 6", Gray, Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1206RT
  • Rexel Part Number:

    249889
  • UPC:

    085339912354

Enclosure, Hinge Cover, NEMA 4X, 12 X 10 x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass

$ 90.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1206RT

Rexel Part # 249889

UPC 085339912354

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch