Allied Moulded AM1206T Enclosure, Hinge Cover, NEMA 4X, 12" X 10" x 6", Gray, Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1206T
  • Rexel Part Number:

    318683
  • UPC:

    085339912088

Enclosure, Hinge Cover, NEMA 4X, 12 Inch X 10 Inch x 6 Inch, Twist Latch, Wall Mount, Gray, Fiberglass

$ 93.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1206T

Rexel Part # 318683

UPC 085339912088

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch