Allied Moulded AM1648L Enclosure, Hinge Cover, NEMA 4X, 16" X 14" x 8", Gray, Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1648L
  • Rexel Part Number:

    249936
  • UPC:

    085339916512

Enclosure, Hinge Cover, NEMA 4X, 16 Inch X 14 Inch x 8 Inch, Wall Mount, Gray, Fiberglass

$ 106.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1648L

Rexel Part # 249936

UPC 085339916512

UNSPSC 39121324

Color Gray

Cubic Inches 1905 in

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 8 in

Product Height 16 in

Product Width 14 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch