Allied Moulded AM1648RT Enclosure, Hinge Cover, NEMA 4X, 16" X 14" x 8", Gray, Fiberglass

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1648RT
  • Rexel Part Number:

    249949
  • UPC:

    085339916772

Enclosure, Hinge Cover, NEMA 4X, 16 X 14 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

$ 120.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1648RT

Rexel Part # 249949

UPC 085339916772

UNSPSC 39121324

Color Gray

Cubic Inches 2315 in

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 8 in

Product Height 16.27 in

Product Width 14.4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch