Allied Moulded AM1868RT Enclosure, Hinge Cover, NEMA 4X, 18" X 16" x 8", Fiberglass.

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM1868RT
  • Rexel Part Number:

    249999
  • UPC:

    085339918950

Enclosure, Hinge Cover, NEMA 4X, 18 X 16 x 8 Inch, Twist Latch, Wall Mount, Gray, Fiberglass.

$ 185.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM1868RT

Rexel Part # 249999

UPC 085339918950

UNSPSC 39121324

Color Gray

Cubic Inches 2981 in

IP/NEMA Rating 4X

Material Polyester

Mounting Wall

Product Depth 8.01 in

Product Height 18.4 in

Product Width 16.4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch