Allied Moulded AM24240RL Enclosure, Wall Mount, Type 4X, Hinged Cover, 24" x 24" x 10", Gray

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM24240RL
  • Rexel Part Number:

    119888
  • UPC:

    085339924296

Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size: 24 x 24 x 10 Inch, Material/Finish: Fiberglass/Gray.

$ 465.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM24240RL

Rexel Part # 119888

UPC 085339924296

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch