Allied Moulded AM664RL Enclosure 6.00x6.00x4.00

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    AM664RL
  • Rexel Part Number:

    587797
  • UPC:

    085339906810

Enclosure, Hinge Cover, NEMA 4X, 6.1 Inch X 6.1 Inch x 4.05 Inch, Snap Latch, Wall Mount, Gray, Fiberglass

$ 68.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # AM664RL

Rexel Part # 587797

UPC 085339906810

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Wall

Product Depth 4.05 in

Product Height 6.1 in

Product Width 6.1 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch