Hoffman A14128CHQRFG Enclosure, Hinged Cover, NEMA 4X, 14" x 12" x 8", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14128CHQRFG
  • Rexel Part Number:

    25681
  • UPC:

    783510298005

Junction Box, Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 14" x 12" x 8", Material/Finish: Fiberglass/Gray

$ 200.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14128CHQRFG

Rexel Part # 25681

UPC 783510298005

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Type Hinged Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch